Bout Din 601/555 EV M 8 X 60 - 200 I4016/I4034

  • ERIKS:14270736
  • Manufacturer:8716024007551
Image 1
Save to list

€0.78/ pieceexcl. VAT

€0.94incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Thread size metric (M..)
8
Wrench width
13
Pitch thread
125 mm
Head height
55 mm
Head form
Hexagon