
€0.54/ pieceexcl. VAT
€0.65incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Material quality | 4.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Thread size metric (M..) | 8 |
Wrench width | 13 |
Pitch thread | 125 mm |
Head height | 55 mm |
Head form | Hexagon |