Bout Din 601/555 EV M 6 X 100 - 100 I4016/I4034

  • ERIKS:14282300
  • Manufacturer:8716024007377
Image 1
Save to list

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Thread size metric (M..)
6
Wrench width
10
Pitch thread
1 mm
Head height
4 mm
Head form
Hexagon