
€7.09/ pieceexcl. VAT
€8.58incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Material quality | 4.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Thread size metric (M..) | 20 |
Wrench width | 30 |
Pitch thread | 25 mm |
Head height | 13 mm |
Head form | Hexagon |