Bout Din 601/555 EV M 16 X 60 - 50 I4016/I4034

  • ERIKS:14270749
  • Manufacturer:8716024009180
Image 1
Save to list

€3.46/ pieceexcl. VAT

€4.19incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Thread size metric (M..)
16
Wrench width
24
Pitch thread
2 mm
Head height
10 mm
Head form
Hexagon