Bout Din 601/555 EV M 12 X 50 - 100 I4016/I4034

  • ERIKS:14270742
  • Manufacturer:8716024008336
Image 1
Save to list

€1.93/ pieceexcl. VAT

€2.34incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Thread size metric (M..)
12
Wrench width
19
Pitch thread
175 mm
Head height
8 mm
Head form
Hexagon