
€1.44/ pieceexcl. VAT
€1.75incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Material quality | 4.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Thread size metric (M..) | 12 |
Wrench width | 19 |
Pitch thread | 175 mm |
Head height | 8 mm |
Head form | Hexagon |