Bout Din 580 C15E + CE ZW M 6 - 25

  • ERIKS:14271050
  • Manufacturer:8716024249449
Image 1
Image 2
Image 1
Image 2
Save to list

€3.33/ pieceexcl. VAT

€4.03incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
6
Material
Steel
Surface protection
Untreated
Material quality
C15 (steel)
Thread type
Metric
Pitch thread
1 mm