



€6.70/ pieceexcl. VAT
€8.10incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 16 |
Material | Steel |
Surface protection | Untreated |
Material quality | C15 (steel) |
Thread type | Metric |
Pitch thread | 2 mm |