Bout Din 444LB 4.6 EV M 16 X 180

  • ERIKS:14271153
  • Manufacturer:8716024562449
Image 1
Save to list

€19.37/ pieceexcl. VAT

€23.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
16
Length
180 mm
Material
Carbon steel
Material quality
4.6 (steel)
Thread type
Metric