Bout Din 444LB 4.6 EV M 16 X 140

  • ERIKS:14282283
  • Manufacturer:8716024428578
Image 1
Save to list

€14.65/ pieceexcl. VAT

€17.73incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
16
Length
140 mm
Material
Carbon steel
Material quality
4.6 (steel)
Thread type
Metric