Bout Din 444B 4.6 ZW M 24 X 100

  • ERIKS:14271141
  • Manufacturer:8716024771834
Image 1
Save to list

€25.06/ pieceexcl. VAT

€30.33incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
24
Length
100 mm
Material
Carbon steel
Material quality
4.6 (steel)
Thread type
Metric