Bout Din 444B 4.6 ZW M 20 X 80

  • ERIKS:14271131
  • Manufacturer:8716024010506
Image 1
Save to list

€19.66/ pieceexcl. VAT

€23.79incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
20
Length
80 mm
Material
Carbon steel
Material quality
4.6 (steel)
Thread type
Metric