Bout Din 444B 4.6 ZW M 16 X 140

  • ERIKS:14271128
  • Manufacturer:8716024771803
Image 1
Save to list

€14.23/ pieceexcl. VAT

€17.22incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
16
Length
140 mm
Material
Carbon steel
Material quality
4.6 (steel)
Thread type
Metric