Bout Din 444B 4.6 ZW M 10 X 60

  • ERIKS:14271108
  • Manufacturer:8716024246622
Image 1
Save to list

€6.19/ pieceexcl. VAT

€7.49incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
10
Length
60 mm
Material
Carbon steel
Material quality
4.6 (steel)
Thread type
Metric