Blind rivet Stainless steel A2 5x24 /250

  • ERIKS:23732029
  • Manufacturer:4043377207401
Image 1
Image 2
Image 1
Image 2
Save to list

€0.28/ pieceexcl. VAT

€0.34incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ISO 15983
Diameter
5 mm
Length
24 mm