Blind rivet Stainless steel A2 3.2x6 /500

  • ERIKS:23732019
  • Manufacturer:4043377207111
Image 1
Image 2
Image 1
Image 2
Save to list

€0.06/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ISO 15983
Diameter
3.2 mm
Length
6 mm