
€8.95/ pieceexcl. VAT
€10.83incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | DIN 910 |
Shape | Blind plug |
Material | Stainless steel |
Material quality | A4 |
Nominal inner diameter | 1/2" |
Connection | External thread (BSPP) |
With collar | Yes |