€5.01/ pieceexcl. VAT
€6.06incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2236 |
Shape | Blind plug |
Material | Stainless steel |
Material quality | SS316 |
Nominal inner diameter | 3/4" |
Connection | External thread (BSPP) |
€6.05/ pieceexcl. VAT
€7.32incl. VAT
21 In stock - Estimated delivery date 06/11/2026