€1.44/ pieceexcl. VAT
€1.74incl. VAT
216 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2235 |
Shape | Blind plug |
Material | Stainless steel |
Material quality | SS316 |
Nominal inner diameter | 3/8" |
Connection | External thread (BSPP) |