€1.06/ pieceexcl. VAT
€1.28incl. VAT
108 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2235 |
Shape | Blind plug |
Material | Stainless steel |
Material quality | SS316 |
Nominal inner diameter | 1/4" |
Connection | External thread (BSPP) |