





€1.60/ pieceexcl. VAT
€1.94incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Thread rod |
Material | Steel |
Nominal inner diameter | M 8x1 |
External tube diameter of connection | 13 mm |
Connection | External thread metric |
Wrench width | 3.5 mm |
d1 | M 8x1 |
l | 13 mm |