





€2.30/ pieceexcl. VAT
€2.78incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Thread rod |
Material | Steel |
Nominal inner diameter | M 16x1.5 |
External tube diameter of connection | 19 mm |
Connection | External thread metric |
Wrench width | 7 mm |
d1 | M 16x1.5 |
l | 19 mm |