





€16.34/ pieceexcl. VAT
€19.77incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Thread rod |
Material | Steel |
Nominal inner diameter | M 14x1.5 |
External tube diameter of connection | 18 mm |
Connection | External thread metric |
Wrench width | 5.5 mm |
d1 | M 14x1.5 |
l | 18 mm |