





€1.82/ pieceexcl. VAT
€2.20incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Thread rod |
Material | Steel |
Nominal inner diameter | M 12x1 |
External tube diameter of connection | 17 mm |
Connection | External thread metric |
Wrench width | 5.5 mm |
d1 | M 12x1 |
l | 17 mm |