





€1.61/ pieceexcl. VAT
€1.95incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Thread rod |
Material | Steel |
Nominal inner diameter | M 10x1 |
External tube diameter of connection | 15 mm |
Connection | External thread metric |
Wrench width | 3.5 mm |
d1 | M 10x1 |
l | 15 mm |