Blind flange Steel Norm: EN 1092-1/05 PN40 DN65

  • ERIKS:12763230
Image 1
Save to list

€39.33/ pieceexcl. VAT

€47.59incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN40
Material
Steel
Nominal inner diameter
DN65