Blind flange Steel Norm: EN 1092-1/05 PN40 DN40

  • ERIKS:11262564
Image 1
Save to list

€18.92/ pieceexcl. VAT

€22.89incl. VAT

53 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN40
Material
Steel
Nominal inner diameter
DN40