Blind flange Steel Norm: EN 1092-1/05 PN40 DN150

  • ERIKS:12706180
Image 1
Save to list

€125.45/ pieceexcl. VAT

€151.79incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN40
Material
Steel
Nominal inner diameter
DN150