Blind flange Steel Norm: EN 1092-1/05 PN40 DN125

  • ERIKS:12763243
Image 1
Save to list

€89.38/ pieceexcl. VAT

€108.15incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN40
Material
Steel
Nominal inner diameter
DN125