Blind flange Steel Norm: EN 1092-1/05 PN16 DN300

  • ERIKS:12368722
Image 1
Save to list

€240.50/ pieceexcl. VAT

€291.01incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN16
Material
Steel
Nominal inner diameter
DN300