Blind flange Steel Norm: EN 1092-1/05 PN100 DN50

  • ERIKS:12368723
Image 1
Save to list

€67.28/ pieceexcl. VAT

€81.41incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Norm
EN 1092-1/05
Flange type
Blind flange
Pressure rating flange
PN100
Material
Steel
Nominal inner diameter
DN50