
€30.29/ pieceexcl. VAT
€36.65incl. VAT
24 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/05 |
Flange type | Blind flange |
Pressure rating flange | PN40 |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN20 |