€65.65/ pieceexcl. VAT
€79.44incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Flange type | Blind flange |
Pressure rating flange | Class 150 |
Flange standard | ASME B16.5 |
Material | Stainless steel |
Nominal inner diameter | 2" |