
€21.39/ pieceexcl. VAT
€25.88incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 183 |
Norm | EN 1092-1/05 |
Flange type | Blind flange |
Pressure rating flange | PN10 |
Material | Steel |
Nominal inner diameter | DN32 |