Bin bags, 55x103x0.032, green

  • ERIKS:12969719
  • Manufacturer:5703538027116
Image 1
Rubbish bags " Saekko Boy" with 40, 60 and 120 l

•    Odourless quality
Also suitable for the storage of food.

Save to list

€175.62/ pieceexcl. VAT

€212.50incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Volume
60 l
Height
1030 mm
Colour
Green
Width
550 mm