



€135.50/ pieceexcl. VAT
€163.96incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 678 |
Cabinet diameter | 63 mm |
Measuring range | from -30 to 60 °C |
Accuracy class | Class 2 EN 13190 |
Connection location | Back mount |
Process connection | Spring connection |
With pocket tube | No |
Cabinet material | Stainless steel 304 |
Window material | Glass |
Process connection material | Stainless steel 304 |
Ring material | Stainless steel 304 |
Material dial | Aluminium |
Level of protection (IP value) | IP43 |
Cabinet diameter | R63 |
ØD | 65 mm |
b2 | 13 mm |
Weight | 0.5 kg |