Bimetal thermometer Type: 678 Stainless steel 304/Glass R63 Measuring range: from 0 to 120°C Stainless steel 304

  • ERIKS:11811578
Image 1
Image 2
Image 1
Image 2
Save to list

€135.50/ pieceexcl. VAT

€163.96incl. VAT

8 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
678
Cabinet diameter
63 mm
Measuring range
from 0 to 120 °C
Accuracy class
Class 2 EN 13190
Connection location
Back mount
Process connection
Spring connection
With pocket tube
No
Cabinet material
Stainless steel 304
Window material
Glass
Process connection material
Stainless steel 304
Ring material
Stainless steel 304
Material dial
Aluminium
Level of protection (IP value)
IP43
Cabinet diameter
R63
ØD
65 mm
b2
13 mm
Weight
0.5 kg