Bevel gears straight toothed module 5 R1:4 Z=16/64

  • ERIKS:23545687
Image 1
Image 2
Image 1
Image 2
Save to list

€748.10/ setexcl. VAT

€905.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
5
Gear Ratio
1:4
Module
5
Number of teeth
16 / 64
Outer Diameter
89.7 / 322.4 mm
Pitch circle
80 / 320 mm
Hub diameter
60 / 150 mm
Height
58 / 58 mm
Hub length
55.5 / 48 mm
Pressure angle
20 °
Material
C45 (steel)
De
89.7 / 322.4 mm
Dp
80 / 320 mm
L
55.5 / 48 mm
d
60 / 150 mm
D
20/30 mm
H
58 / 58 mm
V
125.06 / 27.65 mm
LM
20.6 / 25 mm
S
2.5 / 2.5 mm