Bevel gears straight toothed module 5 R1:3 Z=16/48

  • ERIKS:23545686
Image 1
Image 2
Image 1
Image 2
Save to list

€420.41/ setexcl. VAT

€508.70incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
5
Gear Ratio
1:3
Module
5
Number of teeth
16 / 48
Outer Diameter
89.5 / 243.1 mm
Pitch circle
80 / 240 mm
Hub diameter
60 / 150 mm
Height
60 / 50 mm
Hub length
57 / 40 mm
Pressure angle
20 °
Material
C45 (steel)
De
89.5 / 243.1 mm
Dp
80 / 240 mm
L
57 / 40 mm
d
60 / 150 mm
D
20/28 mm
H
60 / 50 mm
V
85.61 / 25.45 mm
LM
22.5 / 20 mm
S
3 / 10 mm