Bevel gears straight toothed module 5 R1:2 Z=16/32

  • ERIKS:23545685
Image 1
Image 2
Image 1
Image 2
Save to list

€149.51/ setexcl. VAT

€180.91incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
5
Gear Ratio
1:2
Module
5
Number of teeth
16 / 32
Outer Diameter
88.9 / 164.5 mm
Pitch circle
80 / 160 mm
Hub diameter
60 / 100 mm
Height
50 / 38 mm
Hub length
45 / 28 mm
Pressure angle
20 °
Material
C45 (steel)
De
88.9 / 164.5 mm
Dp
80 / 160 mm
L
45 / 28 mm
d
60 / 100 mm
D
20/25 mm
H
50 / 38 mm
V
56.06 / 25.52 mm
LM
21.1 / 10 mm
S
15 / 10 mm