Bevel gears straight toothed module 5 R1:1 Z=30/30

  • ERIKS:23545690
Image 1
Image 2
Image 1
Image 2
Save to list

€198.57/ setexcl. VAT

€240.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
5
Gear Ratio
1:1
Module
5
Number of teeth
30 / 30
Outer Diameter
157.1 mm
Pitch circle
150 mm
Hub diameter
110 mm
Height
56.5 mm
Hub length
50 mm
Pressure angle
20 °
Material
C45 (steel)
De
157.1 mm
Dp
150 mm
L
50 mm
d
110 mm
D
30 mm
H
56.5 mm
V
45.97 mm
LM
18 mm
S
6.5 mm