Bevel gears straight toothed module 5 R1:1 Z=25/25

  • ERIKS:23545689
Image 1
Image 2
Image 1
Image 2
Save to list

€158.32/ setexcl. VAT

€191.57incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
5
Gear Ratio
1:1
Module
5
Number of teeth
25 / 25
Outer Diameter
132.1 mm
Pitch circle
125 mm
Hub diameter
90 mm
Height
53.5 mm
Hub length
47 mm
Pressure angle
20 °
Material
C45 (steel)
De
132.1 mm
Dp
125 mm
L
47 mm
d
90 mm
D
20 mm
H
53.5 mm
V
36.36 mm
LM
18 mm
S
6.5 mm