Bevel gears straight toothed module 5 R1:1 Z=20/20

  • ERIKS:23545688
Image 1
Image 2
Image 1
Image 2
Save to list

€122.98/ setexcl. VAT

€148.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
5
Gear Ratio
1:1
Module
5
Number of teeth
20 / 20
Outer Diameter
107.1 mm
Pitch circle
100 mm
Hub diameter
70 mm
Height
50.5 mm
Hub length
44 mm
Pressure angle
20 °
Material
C45 (steel)
De
107.1 mm
Dp
100 mm
L
44 mm
d
70 mm
D
20 mm
H
50.5 mm
V
26.86 mm
LM
18.5 mm
S
6.5 mm