Bevel gears straight toothed module 5 R1:1 Z=16/16

  • ERIKS:23545684
Image 1
Image 2
Image 1
Image 2
Save to list

€81.97/ setexcl. VAT

€99.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
5
Gear Ratio
1:1
Module
5
Number of teeth
16 / 16
Outer Diameter
87 mm
Pitch circle
80 mm
Hub diameter
60.4 mm
Height
48.9 mm
Hub length
42.4 mm
Pressure angle
20 °
Material
C45 (steel)
De
87 mm
Dp
80 mm
L
42.4 mm
d
60.4 mm
D
20 mm
H
48.9 mm
V
25.1 mm
LM
25 mm
S
6.5 mm