Bevel gears straight toothed module 4 R1:4 Z=16/64

  • ERIKS:23545679
Image 1
Image 2
Image 1
Image 2
Save to list

€403.08/ setexcl. VAT

€487.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Gear Ratio
1:4
Module
4
Number of teeth
16 / 64
Outer Diameter
71.7 / 257.9 mm
Pitch circle
64 / 256 mm
Hub diameter
50 / 120 mm
Height
50 / 50 mm
Hub length
48 / 42 mm
Pressure angle
20 °
Material
C45 (steel)
De
71.7 / 257.9 mm
Dp
64 / 256 mm
L
48 / 42 mm
d
50 / 120 mm
D
20/28 mm
H
50 / 50 mm
V
98.21 / 21.72 mm
LM
18.5 / 20 mm
S
2 / 8 mm