Bevel gears straight toothed module 4 R1:3 Z=16/48

  • ERIKS:23545678
Image 1
Image 2
Image 1
Image 2
Save to list

€212.11/ setexcl. VAT

€256.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Gear Ratio
1:3
Module
4
Number of teeth
16 / 48
Outer Diameter
71.6 / 194.5 mm
Pitch circle
64 / 192 mm
Hub diameter
55 / 100 mm
Height
41.5 / 33 mm
Hub length
38.5 / 25 mm
Pressure angle
20 °
Material
C45 (steel)
De
71.6 / 194.5 mm
Dp
64 / 192 mm
L
38.5 / 25 mm
d
55 / 100 mm
D
20/22 mm
H
41.5 / 33 mm
V
71.23 / 21.2 mm
LM
15.2 / 10 mm
S
3 / 8 mm