Bevel gears straight toothed module 4 R1:2 Z=16/32

  • ERIKS:23545677
Image 1
Image 2
Image 1
Image 2
Save to list

€104.12/ setexcl. VAT

€125.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Gear Ratio
1:2
Module
4
Number of teeth
16 / 32
Outer Diameter
71.1 / 131.6 mm
Pitch circle
64 / 128 mm
Hub diameter
50 / 80 mm
Height
36 / 32 mm
Hub length
32 / 24 mm
Pressure angle
20 °
Material
C45 (steel)
De
71.1 / 131.6 mm
Dp
64 / 128 mm
L
32 / 24 mm
d
50 / 80 mm
D
20/20 mm
H
36 / 32 mm
V
44.81 / 20.42 mm
LM
13.4 / 10 mm
S
4 / 8 mm