Bevel gears straight toothed module 4 R1:1 Z=30/30

  • ERIKS:23545683
Image 1
Image 2
Image 1
Image 2
Save to list

€188.72/ setexcl. VAT

€228.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Gear Ratio
1:1
Module
4
Number of teeth
30 / 30
Outer Diameter
125.6 mm
Pitch circle
120 mm
Hub diameter
80 mm
Height
48 mm
Hub length
43 mm
Pressure angle
20 °
Material
C45 (steel)
De
125.6 mm
Dp
120 mm
L
43 mm
d
80 mm
D
25 mm
H
48 mm
V
35.67 mm
LM
16 mm
S
5 mm