Bevel gears straight toothed module 4 R1:1 Z=25/25

  • ERIKS:23545682
Image 1
Image 2
Image 1
Image 2
Save to list

€106.77/ setexcl. VAT

€129.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
4
Gear Ratio
1:1
Module
4
Number of teeth
25 / 25
Outer Diameter
105.6 mm
Pitch circle
100 mm
Hub diameter
70 mm
Height
45 mm
Hub length
40 mm
Pressure angle
20 °
Material
C45 (steel)
De
105.6 mm
Dp
100 mm
L
40 mm
d
70 mm
D
20 mm
H
45 mm
V
28.5 mm
LM
18 mm
S
5 mm